Motion
L090 1/4 RSB NKW

LOVEJOY INC
L090 1/4 RSB NKW

Jaw Coupling Hub - Cplg Size: 090, Straight Jaw, 0.2500 in Bore, RSB, Sintered Iron Material
Mi Item #06695786
MFR #L090 1/4 RSB NKW
Price$18.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L090 1/4 RSB NKW

Jaw Coupling Hub - Cplg Size: 090, Straight Jaw, 0.2500 in Bore, RSB, Sintered Iron Material
Mi Item #06695786
MFR #L090 1/4 RSB NKW

Mfr description
L090-HUB-1/4 RSB-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.87/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Coupling Size Code
    090
  • Hub End Diameter
    2.1100 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.67 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144107794
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144107794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)