Motion
L090 HUB 12MM N/KW W/SS

LOVEJOY INC
L090 HUB 12MM N/KW W/SS

Jaw Coupling Hub - Cplg Size: 090, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695788
MFR #L090 HUB 12MM N/KW W/SS
Your Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L090 HUB 12MM N/KW W/SS

Jaw Coupling Hub - Cplg Size: 090, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695788
MFR #L090 HUB 12MM N/KW W/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.25/each(List $26.41)

Overview

Mfr description
L090-HUB-12MMH7-NKW

Specifications

  • Coupling Size Code
    090
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    12 mm
  • Jaw Type
    Straight
  • Hub Material
    Sintered Iron
  • Outside Diameter
    2.1100 in
  • Length Through Bore
    0.8200 in
  • Hub End Diameter
    2.1100 in
  • Max Rpm
    9000 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Upc Number
    685144482761
  • UPC_NO
    685144482761
  • Weight
    0.64 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought