1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
L090 15MMH7 5X2.3MMKW 2SS90
Jaw Coupling Hub - Straight Jaw, 15 mm Bore
MI ITEM #
06695789
MFR #
L090 15MMH7 5X2.3MMKW 2SS90
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC L090 15MMH7 5X2.3MMKW 2SS90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
L090 15MMH7 5X2.3MMKW 2SS90
Jaw Coupling Hub - Straight Jaw, 15 mm Bore
MI ITEM #
06695789
MFR #
L090 15MMH7 5X2.3MMKW 2SS90
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
L090 HUB 15MM 5X2.3MM KW2SS90
Specifications
Bore Diameter
15 mm
Jaw Type
Straight
Outside Diameter
2.1100 in
Series
L
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data