Motion
L095 SOLID NKW

LOVEJOY INC
L095 SOLID NKW

Jaw Coupling Hub - Cplg Size: 095, Straight Jaw, Solid Bore, Sintered Iron Material
Mi Item #06695796
MFR #L095 SOLID NKW
Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L095 SOLID NKW

Jaw Coupling Hub - Cplg Size: 095, Straight Jaw, Solid Bore, Sintered Iron Material
Mi Item #06695796
MFR #L095 SOLID NKW

Mfr description
L095-HUB-SOLID-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.39/each

Specifications

Dimensions

  • Coupling Size Code
    095
  • Hub End Diameter
    2.1100 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.85 lbs

Details

  • Bore Type
    Solid Bore
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144110947
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144110947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)