Motion
L095 7/16 RSB NKW

LOVEJOY INC
L095 7/16 RSB NKW

Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
Mi Item #06695798
MFR #L095 7/16 RSB NKW
Price$47.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L095 7/16 RSB NKW

Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
Mi Item #06695798
MFR #L095 7/16 RSB NKW

Mfr description
L099-HUB-3/4-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.23/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    2.1100 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)