Motion
L099 3/4 NKW

LOVEJOY INC
L099 3/4 NKW

Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
MI ITEM #06695800
MFR #L099 3/4 NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L099 3/4 NKW

Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
MI ITEM #06695800
MFR #L099 3/4 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L099-HUB-15MMH7-NKW

Specifications

  • Bore Diameter
    0.7500 in
  • Jaw Type
    Straight
  • Outside Diameter
    2.5400 in
  • Series
    L
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text