Motion
L099 HUB 7/16 RSB N/LBL

LOVEJOY INC
L099 HUB 7/16 RSB N/LBL

Jaw Coupling Hub - Cplg Size: 099, Straight Jaw, 0.4375 in Bore, RSB, Sintered Iron Material
Mi Item #06695802
MFR #L099 HUB 7/16 RSB N/LBL
Price$50.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L099 HUB 7/16 RSB N/LBL

Jaw Coupling Hub - Cplg Size: 099, Straight Jaw, 0.4375 in Bore, RSB, Sintered Iron Material
Mi Item #06695802
MFR #L099 HUB 7/16 RSB N/LBL

Mfr description
L099-HUB-7/16-RSB-N/LBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.77/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Coupling Size Code
    099
  • Hub End Diameter
    2.5400 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.0600 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.21 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144625786
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144625786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)