Motion
L100 1 3/8 3/8X3/16KW

LOVEJOY INC
L100 1 3/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695807
MFR #L100 1 3/8 3/8X3/16KW
Price$177.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L100 1 3/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695807
MFR #L100 1 3/8 3/8X3/16KW

Mfr description
L100-HUB-1-3/8-3/8X3/16KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.74/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Size Code
    100
  • Hub End Diameter
    2.5400 in
  • Keyway Size
    3/8 in
  • Length Through Bore
    1.3800 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.16 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144443489
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144443489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)