Motion
L100 15MMH7 NKW

LOVEJOY INC
L100 15MMH7 NKW

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 15 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695808
MFR #L100 15MMH7 NKW
Price$73.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L100 15MMH7 NKW

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 15 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695808
MFR #L100 15MMH7 NKW

Mfr description
L100-HUB-15MMH7-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.66/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Coupling Size Code
    100
  • Hub End Diameter
    2.5400 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.3800 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.56 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144414694
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144414694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)