Motion
L100 HUB 17MM KW & SS

LOVEJOY INC
L100 HUB 17MM KW & SS

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 17 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695809
MFR #L100 HUB 17MM KW & SS
Price$69.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L100 HUB 17MM KW & SS

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 17 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695809
MFR #L100 HUB 17MM KW & SS

Mfr description
L100-HUB-17MMH7-5X2.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.89/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Coupling Size Code
    100
  • Hub End Diameter
    2.5400 in
  • Length Through Bore
    1.3800 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.53 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144561787
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144561787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)