Motion
L100 17MMH7 5X2.3MMKW

LOVEJOY INC
L100 17MMH7 5X2.3MMKW

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 17 mm Bore, Finished Bore, Sintered Iron Material
MI ITEM #06695810
MFR #L100 17MMH7 5X2.3MMKW
Price$75.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L100 17MMH7 5X2.3MMKW

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 17 mm Bore, Finished Bore, Sintered Iron Material
MI ITEM #06695810
MFR #L100 17MMH7 5X2.3MMKW

Mfr description
L100-HUB-9/16-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.98/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    17 mm
  • Bore Length
    1.3800 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    3.4800 in, 88.39 mm
  • Coupling Size
    L100
  • Coupling Size Code
    L100
  • Hub Length
    1.3800 in
  • Keyway Size
    0.1969 x 0.0906 in
  • Length Through Bore
    1.3800 in
  • Outside Diameter
    2.5400 in
  • Weight
    2.4 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished Bore
  • Element Durometer
    80 A
  • Element Material
    Buna-N
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    0.66 hp
  • Hub Material
    Sintered Iron
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • Torque Capacity
    417, 47.12 N-m
  • Torque Rating (in-lb)
    417 in-lbs
  • Transmissible Torque
    417 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)