Motion
L110 17MMH7 5X2.3MMKW

LOVEJOY INC
L110 17MMH7 5X2.3MMKW

Jaw Coupling Hub - Cplg Size: 110, Straight Jaw, 17 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695815
MFR #L110 17MMH7 5X2.3MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L110 17MMH7 5X2.3MMKW

Jaw Coupling Hub - Cplg Size: 110, Straight Jaw, 17 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695815
MFR #L110 17MMH7 5X2.3MMKW

Mfr description
L110-HUB-17MMH7-5X2.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Coupling Size Code
    110
  • Hub End Diameter
    3.3200 in
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3200 in
  • Weight
    3.06 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144600677
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144600677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)