1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
L110 1 7X3.5MMKW
Jaw Coupling Hub - Straight Jaw, 1.0000 in Bore
Mi Item #
06695817
MFR #
L110 1 7X3.5MMKW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC L110 1 7X3.5MMKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
L110 1 7X3.5MMKW
Jaw Coupling Hub - Straight Jaw, 1.0000 in Bore
Mi Item #
06695817
MFR #
L110 1 7X3.5MMKW
Mfr description
L110-HUB-1"-7X3.5MMKW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1.0000 in
Outside Diameter
3.3200 in
Details
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
L
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items