Motion
L190 30MMH7 8X3.3MMKW

LOVEJOY INC
L190 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 190, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695834
MFR #L190 30MMH7 8X3.3MMKW
Price$183.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L190 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 190, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695834
MFR #L190 30MMH7 8X3.3MMKW

Mfr description
L190-HUB-30MMH7-8X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.93/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Coupling Size Code
    190
  • Hub End Diameter
    4.0000 in
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    7.04 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144444714
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144444714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)