Motion
L190 32MMH7 NKW

LOVEJOY INC
L190 32MMH7 NKW

Jaw Coupling Hub - Straight Jaw, 32 mm Bore
MI ITEM #06695836
MFR #L190 32MMH7 NKW
Your Price$180.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L190 32MMH7 NKW

Jaw Coupling Hub - Straight Jaw, 32 mm Bore
MI ITEM #06695836
MFR #L190 32MMH7 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.64/each(List $207.73)

Overview

Mfr description
L190-HUB-45MMH7-14X3.8MMKW

Specifications

  • Bore Diameter
    32 mm
  • Jaw Type
    Straight
  • Outside Diameter
    4.5000 in
  • Series
    L
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text