Motion
L225 30MMH7 8X3.3MMKW

LOVEJOY INC
L225 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06695842
MFR #L225 30MMH7 8X3.3MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06695842
MFR #L225 30MMH7 8X3.3MMKW

Mfr description
L225-HUB-30MMH7-8X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Coupling Size Code
    225
  • Hub End Diameter
    4.2500 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    9.03 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144489821
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144489821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)