Motion
L225 35MMH7 10X3.3MMKW

LOVEJOY INC
L225 35MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 35 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06695846
MFR #L225 35MMH7 10X3.3MMKW
Price$185.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 35MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 35 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06695846
MFR #L225 35MMH7 10X3.3MMKW

Mfr description
L225-HUB-35MMH7-10X3.3MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.49/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Coupling Size Code
    225
  • Hub End Diameter
    4.2500 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    8.84 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144521972
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144521972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)