Motion
L225 HUB STL SOLID

LOVEJOY INC
L225 HUB STL SOLID

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, Solid Bore, Steel Material
Mi Item #06695850
MFR #L225 HUB STL SOLID
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 HUB STL SOLID

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, Solid Bore, Steel Material
Mi Item #06695850
MFR #L225 HUB STL SOLID

Mfr description
L225 HUB STL SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    225
  • Hub End Diameter
    4.2500 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    11.37 lbs

Details

  • Bore Type
    Solid Bore
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144761729
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144761729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)