Motion
L276 HUB 7/8 RSB

LOVEJOY INC
L276 HUB 7/8 RSB

Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 0.8750 in Bore, RSB, Cast Iron Material
Mi Item #06695852
MFR #L276 HUB 7/8 RSB
Price$436.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 HUB 7/8 RSB

Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 0.8750 in Bore, RSB, Cast Iron Material
Mi Item #06695852
MFR #L276 HUB 7/8 RSB

Mfr description
L276-HUB-7/8 RSB-NKW-N/SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.83/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Size Code
    276
  • Hub End Diameter
    5.0000 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    6.1800 in
  • Weight
    19.42 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144125842
  • Max Rpm
    1800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144125842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)