Motion
L276 13T 8/16DP LLOC

LOVEJOY INC
L276 13T 8/16DP LLOC

Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 13T-8/16 Bore, Spline, Cast Iron Material
MI ITEM #06695856
MFR #L276 13T 8/16DP LLOC
Your Price$787.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 13T 8/16DP LLOC

Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 13T-8/16 Bore, Spline, Cast Iron Material
MI ITEM #06695856
MFR #L276 13T 8/16DP LLOC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$787.08/each(List $905.14)

Overview

Mfr description
L276-HUB-13T-8/16DP-LLOC

Specifications

  • Coupling Size Code
    276
  • Bore Type
    Spline
  • Bore Diameter
    13T-8/16
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    6.1800 in
  • Length Through Bore
    3.1200 in
  • Hub End Diameter
    5.0000 in
  • Max Rpm
    1800 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144385765
  • UPC_NO
    685144385765
  • Weight
    15.50 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought