Motion
L276 7/8 RSB NKW N/SS

LOVEJOY INC
L276 7/8 RSB NKW N/SS

Jaw Coupling Hub - Straight Jaw, 0.8750 in Bore
MI ITEM #06695859
MFR #L276 7/8 RSB NKW N/SS
List Price$534.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 7/8 RSB NKW N/SS

Jaw Coupling Hub - Straight Jaw, 0.8750 in Bore
MI ITEM #06695859
MFR #L276 7/8 RSB NKW N/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$534.19/each for your price

Overview

Mfr description
L276-HUB-2-1/2-3/4X3/8KW

Specifications

  • Bore Diameter
    0.8750 in
  • Jaw Type
    Straight
  • Outside Diameter
    6.1800 in
  • Series
    L
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought