Motion
L276 27T-16/32DP-LLOC

LOVEJOY INC
L276 27T-16/32DP-LLOC

Jaw Coupling Hub - Straight Jaw, 27T-16/32 Bore
Mi Item #06695861
MFR #L276 27T-16/32DP-LLOC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 27T-16/32DP-LLOC

Jaw Coupling Hub - Straight Jaw, 27T-16/32 Bore
Mi Item #06695861
MFR #L276 27T-16/32DP-LLOC

Mfr description
L276 HUB 27T 16/32DP W/L LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    27T-16/32
  • Outside Diameter
    6.1800 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)