Motion
L276 HUB 38MM KW & SS

LOVEJOY INC
L276 HUB 38MM KW & SS

Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 38 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06695865
MFR #L276 HUB 38MM KW & SS
Price$565.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 HUB 38MM KW & SS

Jaw Coupling Hub - Cplg Size: 276, Straight Jaw, 38 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #06695865
MFR #L276 HUB 38MM KW & SS

Mfr description
L276-HUB-38MMH7-10X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.17/each

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Coupling Size Code
    276
  • Hub End Diameter
    5.0000 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    6.1800 in
  • Weight
    18.60 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144529619
  • Max Rpm
    1800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144529619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)