Motion
L276 48MMH7 14X3.8MMKW

LOVEJOY INC
L276 48MMH7 14X3.8MMKW

Jaw Coupling Hub - Straight Jaw, 48 mm Bore
MI ITEM #06695867
MFR #L276 48MMH7 14X3.8MMKW
Price$534.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 48MMH7 14X3.8MMKW

Jaw Coupling Hub - Straight Jaw, 48 mm Bore
MI ITEM #06695867
MFR #L276 48MMH7 14X3.8MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$534.19/each

Specifications

Dimensions

  • Bore Diameter
    48 mm
  • Outside Diameter
    6.1800 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L

Overview

Mfr description
L276-HUB-48MMH7-14X3.8MMKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought