Motion
LC090 12MMH7 4X1.8MMKW

LOVEJOY INC
LC090 12MMH7 4X1.8MMKW

Jaw Coupling Hub - Cplg Size: 090, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695875
MFR #LC090 12MMH7 4X1.8MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC090 12MMH7 4X1.8MMKW

Jaw Coupling Hub - Cplg Size: 090, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695875
MFR #LC090 12MMH7 4X1.8MMKW

Mfr description
LC090-HUB-12MMH7-4X1.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Coupling Size Code
    090
  • Hub End Diameter
    2.1100 in
  • Length Through Bore
    0.8100 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.57 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144585974
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    LC
  • UPC_NO
    685144585974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)