Motion
LC090 HUB 24MM KW & SS

LOVEJOY INC
LC090 HUB 24MM KW & SS

Jaw Coupling Hub - Cplg Size: 090, Straight Jaw, 24 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695882
MFR #LC090 HUB 24MM KW & SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC090 HUB 24MM KW & SS

Jaw Coupling Hub - Cplg Size: 090, Straight Jaw, 24 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695882
MFR #LC090 HUB 24MM KW & SS

Mfr description
LC090 HUB 24MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    24 mm
  • Coupling Size Code
    090
  • Hub End Diameter
    2.1100 in
  • Length Through Bore
    0.8100 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.57 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144585585
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144585585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)