1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
LC095 16MMH7 5X2.3MMKW
Jaw Coupling Hub - Straight Jaw, 16 mm Bore
MI ITEM #
06695894
MFR #
LC095 16MMH7 5X2.3MMKW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC LC095 16MMH7 5X2.3MMKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
LC095 16MMH7 5X2.3MMKW
Jaw Coupling Hub - Straight Jaw, 16 mm Bore
MI ITEM #
06695894
MFR #
LC095 16MMH7 5X2.3MMKW
Mfr description
LC095-HUB-16MMH7-5X2.3MMKW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
16 mm
Outside Diameter
2.1100 in
Details
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
LC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items