Motion
LC095 20MMH7 6X2.8MMKW

LOVEJOY INC
LC095 20MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: 095, Straight Jaw, 20 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695897
MFR #LC095 20MMH7 6X2.8MMKW
Price$53.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC095 20MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: 095, Straight Jaw, 20 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695897
MFR #LC095 20MMH7 6X2.8MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.13/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Coupling Size Code
    095
  • Hub End Diameter
    2.1100 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.59 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144585943
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    LC
  • UPC_NO
    685144585943

Overview

Mfr description
LC095-HUB-20MMH7-6X2.8MMKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought