Motion
LC099 19MMH7 6X2.8MMKW

LOVEJOY INC
LC099 19MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: 099, Straight Jaw, 19 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695903
MFR #LC099 19MMH7 6X2.8MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC099 19MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: 099, Straight Jaw, 19 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695903
MFR #LC099 19MMH7 6X2.8MMKW

Mfr description
LC099-HUB-19MMH7-6X2.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Coupling Size Code
    099
  • Hub End Diameter
    2.5300 in
  • Length Through Bore
    1.0600 in
  • Outside Diameter
    2.5300 in
  • Weight
    1.01 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144561978
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    LC
  • UPC_NO
    685144561978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)