Motion
LC110 HUB1-5/8 KW & SS

LOVEJOY INC
LC110 HUB1-5/8 KW & SS

Jaw Coupling Hub - Cplg Size: 110, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695923
MFR #LC110 HUB1-5/8 KW & SS
Your Price$112.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC110 HUB1-5/8 KW & SS

Jaw Coupling Hub - Cplg Size: 110, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
MI ITEM #06695923
MFR #LC110 HUB1-5/8 KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.53/each(List $129.41)

Overview

Mfr description
LC110-HUB-1-5/8-3/8X3/16KW

Specifications

  • Coupling Size Code
    110
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.6250 in
  • Jaw Type
    Straight
  • Hub Material
    Sintered Iron
  • Outside Diameter
    3.3100 in
  • Length Through Bore
    1.6900 in
  • Hub End Diameter
    3.3100 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Upc Number
    685144118493
  • UPC_NO
    685144118493
  • Weight
    2.55 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text