Motion
LC150 1 1/8 1/4X1/8KW

LOVEJOY INC
LC150 1 1/8 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695935
MFR #LC150 1 1/8 1/4X1/8KW
Price$153.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC150 1 1/8 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695935
MFR #LC150 1 1/8 1/4X1/8KW

Mfr description
LC150-HUB-1-1/8-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.46/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Coupling Size Code
    150
  • Hub End Diameter
    3.7500 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    4.10 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144120717
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    LC
  • UPC_NO
    685144120717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)