Motion
LC150 HUB 38MM KW & SS

LOVEJOY INC
LC150 HUB 38MM KW & SS

Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, 38 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695942
MFR #LC150 HUB 38MM KW & SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC150 HUB 38MM KW & SS

Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, 38 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06695942
MFR #LC150 HUB 38MM KW & SS

Mfr description
LC150 HUB 38MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Coupling Size Code
    150
  • Hub End Diameter
    3.7500 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    3.70 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144585721
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    LC
  • UPC_NO
    685144585721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)