1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
LC190 3/4 3/16X3/32KW
Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
MI ITEM #
06695952
MFR #
LC190 3/4 3/16X3/32KW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC LC190 3/4 3/16X3/32KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
LC190 3/4 3/16X3/32KW
Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
MI ITEM #
06695952
MFR #
LC190 3/4 3/16X3/32KW
Mfr description
LC190-HUB-3/4-3/16X3/32KW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
0.7500 in
Outside Diameter
4.5000 in
Details
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
LC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items