Motion
LC225 2 3/8 5/8X5/16KW 2SS90

LOVEJOY INC
LC225 2 3/8 5/8X5/16KW 2SS90

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 2.3750 in Bore, Finished w/ Keyway & 2 SS, Cast Iron Material
Mi Item #06695964
MFR #LC225 2 3/8 5/8X5/16KW 2SS90
Price$311.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC225 2 3/8 5/8X5/16KW 2SS90

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 2.3750 in Bore, Finished w/ Keyway & 2 SS, Cast Iron Material
Mi Item #06695964
MFR #LC225 2 3/8 5/8X5/16KW 2SS90

Mfr description
LC225-HUB-2-3/8-5/8X5/16KW-2SS90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.26/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Coupling Size Code
    225
  • Hub End Diameter
    4.2500 in
  • Keyway Size
    5/8 in
  • Length Through Bore
    2.1900 in
  • Outside Diameter
    5.0000 in
  • Weight
    7.35 lbs

Details

  • Bore Type
    Finished w/ Keyway & 2 SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144124821
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    LC
  • UPC_NO
    685144124821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)