1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
LC190 2 1/2X1/4KW
Jaw Coupling Hub - Straight Jaw, 2.5000 in Bore
MI ITEM #
06695965
MFR #
LC190 2 1/2X1/4KW
Price
$338.30
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC LC190 2 1/2X1/4KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
LC190 2 1/2X1/4KW
Jaw Coupling Hub - Straight Jaw, 2.5000 in Bore
MI ITEM #
06695965
MFR #
LC190 2 1/2X1/4KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$338.30
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
2.5000 in
Outside Diameter
4.5000 in
Details
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
LC
Overview
Mfr description
LC225-HUB-3/4-NKW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought