Motion
MSF16 X 8MM

LOVEJOY INC
MSF16 X 8MM

Jaw Coupling Hub - Cplg Size: 16, Straight Jaw, 8 mm Bore, Finished w/ No Keyway, Zinc Alloy Material
Mi Item #06696100
MFR #MSF16 X 8MM
Price$62.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF16 X 8MM

Jaw Coupling Hub - Cplg Size: 16, Straight Jaw, 8 mm Bore, Finished w/ No Keyway, Zinc Alloy Material
Mi Item #06696100
MFR #MSF16 X 8MM

Mfr description
MSF16-HUB-8MM-NKW
  • Easy blind assembly
  • Good shock load absorption
  • Good abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.77/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    8 mm
  • Coupling Overall Length
    27 mm
  • Coupling Size Code
    16
  • Length Through Bore
    8 mm
  • Max Parallel Misalignment
    0.01 in
  • Outside Diameter
    16 mm
  • Weight
    0.03 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Zinc Alloy
  • Hub Type
    Hub w/ Set Screw
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514458046
  • Manufacturer Upc Number
    685144580467
  • Max Rpm
    24000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    MSF
  • UPC_NO
    685144580467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)