Motion
MSF20 8MM NKW

LOVEJOY INC
MSF20 8MM NKW

Jaw Coupling Hub - Cplg Size: 20, Straight Jaw, 8 mm Bore, Finished w/ No Keyway, Zinc Material
Mi Item #06696103
MFR #MSF20 8MM NKW
Price$56.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF20 8MM NKW

Jaw Coupling Hub - Cplg Size: 20, Straight Jaw, 8 mm Bore, Finished w/ No Keyway, Zinc Material
Mi Item #06696103
MFR #MSF20 8MM NKW

Mfr description
MSF20-HUB-8MM-NKW
  • Easy blind assembly
  • Good shock load absorption
  • Good abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.91/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    8 mm
  • Coupling Overall Length
    34 mm
  • Coupling Size Code
    20
  • Length Through Bore
    10 mm
  • Max Parallel Misalignment
    0.01 in
  • Outside Diameter
    20 mm
  • Weight
    0.04 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Zinc
  • Hub Type
    Hub w/ Set Screw
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514458054
  • Manufacturer Upc Number
    685144580542
  • Max Rpm
    19000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    MSF
  • UPC_NO
    685144580542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)