Motion
MSF25 X 10MM

LOVEJOY INC
MSF25 X 10MM

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 10 mm Bore, Finished w/ No Keyway, Zinc Alloy Material
Mi Item #06696104
MFR #MSF25 X 10MM
Price$58.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF25 X 10MM

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 10 mm Bore, Finished w/ No Keyway, Zinc Alloy Material
Mi Item #06696104
MFR #MSF25 X 10MM

Mfr description
MSF25-HUB-10MM-NKW
  • Easy blind assembly
  • Good shock load absorption
  • Good abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.55/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    10 mm
  • Coupling Overall Length
    41 mm
  • Coupling Size Code
    25
  • Length Through Bore
    12 mm
  • Max Parallel Misalignment
    0.01 in
  • Outside Diameter
    25 mm
  • Weight
    0.09 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Zinc Alloy
  • Hub Type
    Hub w/ Set Screw
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514458063
  • Manufacturer Upc Number
    685144580634
  • Max Rpm
    15000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    MSF
  • UPC_NO
    685144580634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)