Motion
RRC226 ADAPTER 7/8 RSB

LOVEJOY INC
RRC226 ADAPTER 7/8 RSB

Jaw Coupling Cover - Straight Jaw, 0.8750 in Bore
MI ITEM #06696121
MFR #RRC226 ADAPTER 7/8 RSB
Price$821.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRC226 ADAPTER 7/8 RSB

Jaw Coupling Cover - Straight Jaw, 0.8750 in Bore
MI ITEM #06696121
MFR #RRC226 ADAPTER 7/8 RSB

Mfr description
RRC226-HUB ADAPTER-7/8-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$821.53/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    5.1600 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    RRC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)