Motion
RRC276 SPCR ASSY 5"

LOVEJOY INC
RRC276 SPCR ASSY 5"

Jaw Coupling Spacer Element - Cplg Size: RRC276, Straight Jaw
MI ITEM #06696126
MFR #RRC276 SPCR ASSY 5"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRC276 SPCR ASSY 5"

Jaw Coupling Spacer Element - Cplg Size: RRC276, Straight Jaw
MI ITEM #06696126
MFR #RRC276 SPCR ASSY 5"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    5.0000 in
  • Coupling Size Code
    RRC276
  • Outside Diameter
    6.5000 in
  • Weight
    0.56 lbs

Details

  • Element Material
    Buna-N/Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144557131
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRC
  • Torque Capacity
    532.84 in
  • UPC_NO
    685144557131

Overview

Mfr description
RRC276 SPCR ASSY 5IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought