Motion
RRC280 HUB ADAPTER 1-1/4 RSB

LOVEJOY INC
RRC280 HUB ADAPTER 1-1/4 RSB

Jaw Coupling Hub - Cplg Size: 280, Straight Jaw, 1.2500 in Bore, RSB, Cast Iron Material
MI ITEM #06696128
MFR #RRC280 HUB ADAPTER 1-1/4 RSB
List Price$1,497.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRC280 HUB ADAPTER 1-1/4 RSB

Jaw Coupling Hub - Cplg Size: 280, Straight Jaw, 1.2500 in Bore, RSB, Cast Iron Material
MI ITEM #06696128
MFR #RRC280 HUB ADAPTER 1-1/4 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,497.00/each for your price

Overview

Mfr description
RRC280-HUB ADAPTER-1-1/4-RSB

Specifications

  • Coupling Size Code
    280
  • Bore Type
    RSB
  • Bore Diameter
    1.2500 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    7.5000 in
  • Length Through Bore
    2.4700 in
  • Screw Clamp Type
    Set Screw
  • Series
    RRC
  • Manufacturer Upc Number
    685144520302
  • UPC_NO
    685144520302
  • Weight
    12.30 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought