Motion
RRS090 1 1/4X1/8KW

LOVEJOY INC
RRS090 1 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: 90, Straight Jaw, 1.0000 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06696131
MFR #RRS090 1 1/4X1/8KW
Price$28.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS090 1 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: 90, Straight Jaw, 1.0000 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06696131
MFR #RRS090 1 1/4X1/8KW

Mfr description
RRS090-HUB-1"-1/4X1/8KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.15/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Size Code
    90
  • Length Through Bore
    0.8100 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.52 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144516725
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS090
  • Torque Capacity
    144 in
  • UPC_NO
    685144516725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)