Motion
RRS095 1/2 NKW

LOVEJOY INC
RRS095 1/2 NKW

Jaw Coupling Hub - Straight Jaw, 0.5000 in Bore
MI ITEM #06696136
MFR #RRS095 1/2 NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS095 1/2 NKW

Jaw Coupling Hub - Straight Jaw, 0.5000 in Bore
MI ITEM #06696136
MFR #RRS095 1/2 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RRS099-HUB-7/16-NKW

Specifications

  • Bore Diameter
    0.5000 in
  • Jaw Type
    Straight
  • Outside Diameter
    2.1100 in
  • Series
    RRS
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text