Motion
RRS190 1 5/8 3/8X3/16KW

LOVEJOY INC
RRS190 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 190, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06696160
MFR #RRS190 1 5/8 3/8X3/16KW
Price$269.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS190 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 190, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06696160
MFR #RRS190 1 5/8 3/8X3/16KW

Mfr description
RRS190-HUB-1-5/8-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.19/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Size Code
    190
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    6.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144452771
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS190
  • Torque Capacity
    1728 in
  • UPC_NO
    685144452771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)