Motion
RRS190 HUB 1-7/8 1/2 X 1/4 KW

LOVEJOY INC
RRS190 HUB 1-7/8 1/2 X 1/4 KW

Jaw Coupling Hub - Cplg Size: 190, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06696162
MFR #RRS190 HUB 1-7/8 1/2 X 1/4 KW
Price$271.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS190 HUB 1-7/8 1/2 X 1/4 KW

Jaw Coupling Hub - Cplg Size: 190, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06696162
MFR #RRS190 HUB 1-7/8 1/2 X 1/4 KW

Mfr description
RRS190-HUB-1-7/8-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.33/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size Code
    190
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    6.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    685144452795
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Torque Capacity
    1728 in
  • UPC_NO
    685144452795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)