Motion
RRSC150 1 1/2 3/8X3/16KW

LOVEJOY INC
RRSC150 1 1/2 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06696181
MFR #RRSC150 1 1/2 3/8X3/16KW
Price$200.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRSC150 1 1/2 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #06696181
MFR #RRSC150 1 1/2 3/8X3/16KW

Mfr description
RRSC150-HUB-1-1/2-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.72/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Size Code
    150
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    3.70 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144496393
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRSC150
  • UPC_NO
    685144496393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)