Motion
RRSC225 HUB 1-3/4 3/8 X 3/16 KW

LOVEJOY INC
RRSC225 HUB 1-3/4 3/8 X 3/16 KW

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 1.7500 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #06696202
MFR #RRSC225 HUB 1-3/4 3/8 X 3/16 KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRSC225 HUB 1-3/4 3/8 X 3/16 KW

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 1.7500 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #06696202
MFR #RRSC225 HUB 1-3/4 3/8 X 3/16 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RRSC225 HUB 1-3/4 KW

Specifications

  • Coupling Size Code
    225
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.7500 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    5.0000 in
  • Length Through Bore
    2.1800 in
  • Screw Clamp Type
    Set Screw
  • Series
    RRSC
  • Manufacturer Upc Number
    685144453099
  • UPC_NO
    685144453099
  • Weight
    9.11 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought