Motion
RRSC190 3/4 NKW

LOVEJOY INC
RRSC190 3/4 NKW

Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
Mi Item #06696212
MFR #RRSC190 3/4 NKW
Price$49.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRSC190 3/4 NKW

Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
Mi Item #06696212
MFR #RRSC190 3/4 NKW

Mfr description
RRU100-HDWR PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.75/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    4.5000 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    RRSC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)