Motion
SS095 18MMH7 6X2.8MMKW

LOVEJOY INC
SS095 18MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: 095, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Stainless Steel Material
MI ITEM #06696332
MFR #SS095 18MMH7 6X2.8MMKW
Your Price$250.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS095 18MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: 095, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Stainless Steel Material
MI ITEM #06696332
MFR #SS095 18MMH7 6X2.8MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$250.30/each(List $287.85)

Overview

Mfr description
SS095-HUB-18MMH7-6X2.8MMKW

Specifications

  • Coupling Size Code
    095
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    18 mm
  • Jaw Type
    Straight
  • Hub Material
    Stainless Steel
  • Outside Diameter
    2.1100 in
  • Length Through Bore
    1.0000 in
  • Hub End Diameter
    2.1100 in
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144765819
  • UPC_NO
    685144765819
  • Weight
    0.83 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought