Motion
SS095 1/2 NKW

LOVEJOY INC
SS095 1/2 NKW

Jaw Coupling Hub - Straight Jaw, 0.5000 in Bore
Mi Item #06696354
MFR #SS095 1/2 NKW
Price$557.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS095 1/2 NKW

Jaw Coupling Hub - Straight Jaw, 0.5000 in Bore
Mi Item #06696354
MFR #SS095 1/2 NKW

Mfr description
SX110-6-HUB-1-5/8-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.17/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    2.1100 in

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)